Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 10 mm L
Mfr # 14424PK
Zoro # G3661885
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
10 mm
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14424PK
Zoro #
G3661885
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M6-1.00
Fastener Length
10 mm
Head Width
10 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Standards
DIN 933
Item
Hex Head Cap Screw
Description
Class 10.9 HexHead Cap Screw 6-1.00x10m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.