
Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 20 mm L
Mfr # 14427PK
Zoro # G3661815
product price: $3.59
/eaSold in multiples of 3 for $10.77
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
10 mm
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14427PK
Zoro #
G3661815
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M6-1.00
Fastener Length
20 mm
Head Width
10 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Standards
DIN 933
Item
Hex Head Cap Screw
Description
Class 10.9 HexHead Cap Screw 6-1.00x20m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.