
Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L
Mfr # 15627PK
Zoro # G3663888
product price: $10.39
/eaKey Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M14-2.00
Head Width
21 mm
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15627PK
Zoro #
G3663888
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M14-2.00
Fastener Length
40 mm
Head Width
21 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
DIN 933
Item
Hex Head Cap Screw
Description
Class 8.8 HexHead Cap Screws 14-2.00x40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.