Zoro Homepage

Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L

  • Mfr # 874PK

  • Zoro # G3674799


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M5-0.80
Fastener Length
25 mm
Head Width
8 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
874PK
Zoro #
G3674799
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M5-0.80
Fastener Length
25 mm
Head Width
8 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
DIN 933
Item
Hex Head Cap Screw

Description

Clss 8.8 HexHead Cap Screws 5-.80 x25mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.