
Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L
Mfr # 874PK25
Zoro # G3674896
product price: $3.39
/eaSold in multiples of 3 for $10.17
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M5-0.80
Fastener Length
25 mm
Head Width
8 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
874PK25
Zoro #
G3674896
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M5-0.80
Fastener Length
25 mm
Head Width
8 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
DIN 933
Item
Hex Head Cap Screw
Description
Class 8.8 HexHead Cap Screws 5-.80x25mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.