Shop DISCO
See all product information
Create Account
Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L
- Mfr # 15566PK
- Zoro # G3663696
product price:Â
$
2.99
/ea
Sold in multiples of 3 for
$8.97
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M6-1.00
Fastener Length
12 mm
Head Width
10 mm
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15566PK
- Zoro #
- G3663696
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M6-1.00
- Fastener Length
- 12 mm
- Head Width
- 10 mm
Details
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Standards
- DIN 933
- Item
- Hex Head Cap Screw
Description
Clss 8.8 HexHead Cap Screws 6-1.00 x12m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.