Shop DISCO
See all product information
Create Account
Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L
Mfr # 15588PK
Zoro # G3663739
product price:Â
$
8.39
/ea
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M8-1.25
Fastener Length
35 mm
Head Width
13 mm
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15588PK
- Zoro #
- G3663739
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M8-1.25
- Fastener Length
- 35 mm
- Head Width
- 13 mm
Details
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Standards
- DIN 931
- Item
- Hex Head Cap Screw
Description
Clss 8.8 HexHead Cap Screws 8-1.25X35mm