Shop DISCO
See all product information
Create Account
Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L
- Mfr # 15588PK10
- Zoro # G3663809
product price:Â
$
3.39
/ea
Sold in multiples of 3 for
$10.17
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M8-1.25
Fastener Length
35 mm
Head Width
13 mm
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15588PK10
- Zoro #
- G3663809
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Standards
- DIN 931
- Item
- Hex Head Cap Screw
Dimensions
- Thread Size
- M8-1.25
- Fastener Length
- 35 mm
- Head Width
- 13 mm
Description
Class 8.8 HexHead Cap Screws 8-1.25X35m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.