Dark Nyln Grille Retainers 10.5mm Head 2
- Mfr # 9070PK
- Zoro # G3675833
product price:Â
$
16.59
/ea
Key Features
Head Size
3/8 Inch
Overall Length
13/16 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9070PK
- Zoro #
- G3675833
- UPC #
- -
- Country of Origin
- China
- Item
- Dark Nyln Grille Retainers 10.5mm Head 2
Dimensions
- Head Size
- 3/8 Inch
- Overall Length
- 13/16 Inch
Description
Dark Nyln Grille Retainers 10.5mm Head 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.