Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Gloves, 6 mil Palm, Nitrile, XL, Green

  • Mfr # 17416

  • Zoro # G3636737


product price: $47.99
/ea

Key Features

Material
Nitrile
Palm Thickness
6 mil
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17416
Zoro #
G3636737
UPC #
-
Country of Origin
Thailand

Dimensions

Size
XL
Palm Thickness
6 mil
Length
9 in

Details

Item
Disposable Gloves
Color
Green
Material
Nitrile

Description

Grn Nitrile Disp Gloves XL 6 mil Thick,9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.