Shop DISCO
See all product information
Create Account
Door Lock Pressure Springs VW Passat 199
- Mfr # 13582PK
- Zoro # G3660038
product price:Â
$
10.19
/ea
Key Features
Overall Length
27mm
Outside Diameter
13.5mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13582PK
- Zoro #
- G3660038
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Overall Length
- 27mm
- Outside Diameter
- 13.5mm
Details
- Item
- Door Lock Pressure Springs VW Passat 199
Description
Door Lock Pressure Springs VW Passat 199
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.