Double End Drill Bits 1/4" .250 Drill Si
- Mfr # 10845PK
- Zoro # G3642933
product price:Â
$
25.65
/ea
Key Features
Overall Length
2 7/8 in
Material - Machining
High Speed Steel
Number of Pieces
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10845PK
- Zoro #
- G3642933
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 2 7/8 in
Details
- Item
- Double End Drill Bits 1/4" .250 Drill Si
- Material - Machining
- High Speed Steel
- Number of Pieces
- 5
Description
Double End Drill Bits 1/4 In. .250 Drill Si
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.