
Grade 5, 3/8"-16 Hex Head Cap Screw, Bright Zinc Steel, 2 in L
Mfr # 1345PK25
Zoro # G3659015
product price: $8.79
/eaKey Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Fastener Length
2 in
Head Width
9/16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1345PK25
Zoro #
G3659015
UPC #
-
Country of Origin
China
Dimensions
Thread Size
3/8"-16
Fastener Length
2 in
Head Width
9/16 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Bright Zinc
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Description
Grade 5 HexHead Cap Scrws 3/8-16X2 In. US
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.