
Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 4 in L
Mfr # 16738PK
Zoro # G3665954
product price: $8.29
/eaKey Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
7/8"-9
Head Width
5/16 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16738PK
Zoro #
G3665954
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
7/8"-9
Fastener Length
4 in
Head Width
5/16 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Item
Hex Head Cap Screw
Description
Grade 5 HexHead Cap Screws 7/8-9X4 In. USS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.