
Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 5 in L
Mfr # 16700PK
Zoro # G3665525
product price: $25.99
/eaKey Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
9/16"-12
Fastener Length
5 in
Head Width
13/16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16700PK
Zoro #
G3665525
UPC #
-
Country of Origin
Viet Nam
Dimensions
Thread Size
9/16"-12
Fastener Length
5 in
Head Width
13/16 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Item
Hex Head Cap Screw
Description
Grade 5 HexHead Cap Screws 9/16-12X5 In. U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.