
Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L
Mfr # 11706PK
Zoro # G3649084
product price: $29.25
/eaKey Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-20
Head Width
3/4 in
Material
Steel
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11706PK
Zoro #
G3649084
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2"-20
Fastener Length
5 in
Head Width
3/4 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Item
Hex Head Cap Screw
Description
Grade 8 HexHead Cap Screws 1/2-20x5 In. SA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.