Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 8, 5/8"-11 Hex Head Cap Screw, Steel, 7 in L

  • Mfr # 11569PK

  • Zoro # G300699673


product price: $9.39
/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Fastener Length
7 in
Head Width
15/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11569PK
Zoro #
G300699673
UPC #
841213036895
Country of Origin
Canada

Dimensions

Thread Size
5/8"-11
Fastener Length
7 in
Head Width
15/16 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Item
Hex Head Cap Screw

Description

Grade 8 Cap Screw,11569PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.