Gray Dash Push Type Retainers 9mm Hole 2
- Mfr # 15517PK
- Zoro # G3663757
product price:Â
$
11.69
/ea
Key Features
For Use On
Trim, Dash & Console
Flange Diameter
19mm
Stem Length
22mm
Hole Size
23/64" (9mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15517PK
- Zoro #
- G3663757
- UPC #
- -
- Country of Origin
- China
Dimensions
- Flange Diameter
- 19mm
- Stem Length
- 22mm
- Hole Size
- 23/64" (9mm)
Details
- Item
- Gray Dash Push Type Retainers 9mm Hole 2
- For Use On
- Trim, Dash & Console
Description
Gray Dash Push Type Retainers 9mm Hole 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.