Zoro Homepage

Gray Fin Cabinet Base 4" Base Ht For 80320 Sliders

  • Mfr # 80357

  • Zoro # G3637245


product price: $60.85
/ea

Key Features

Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80357
Zoro #
G3637245
UPC #
-
Country of Origin
United States

Details

Item
Gray Fin Cabinet Base 4" Base Ht For 803
Color
Gray
Features
Gray Fin Cabinet Base 4" Base Ht For 803

Description

Gray Fin Cabinet Base 4 In. Base Ht For 803

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.