Shop DISCO
See all product information
Create Account
Gray Nyln Bumper Mldg Clips 5mm Hole Siz
- Mfr # 10806PK
- Zoro # G3642775
product price:Â
$
10.89
/ea
Key Features
Length
1-7/8 Inch
Color
Gray
Width
1-7/8 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10806PK
- Zoro #
- G3642775
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 1-7/8 Inch
- Width
- 1-7/8 Inch
Details
- Item
- Gray Nyln Bumper Mldg Clips 5mm Hole Siz
- Color
- Gray
Description
Gray Nyln Bumper Mldg Clips 5mm Hole Siz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.