Gray Nyln Mldg Ret W/Sealer No 8 Screw Size 12mm Stem L PK10

  • Mfr # 9681PK

  • Zoro # G3678098


product price: $9.15
/ea

Key Features

Hole Size
11.50mm
Stem Length
12mm
Screw Size
#8 (4.20mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9681PK
Zoro #
G3678098
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Hole Size
11.50mm
Stem Length
12mm
Screw Size
#8 (4.20mm)

Details

Item
Gray Nyln Mldg Ret,Sealer #8 Screw Siz

Description

Gray Nyln Mldg Ret,Sealer #8 Screw Siz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.