Gray Nyln Push Type Ret 12.7mm Hole Size
- Mfr # 15029PK
- Zoro # G3662987
product price:Â
$
7.29
/ea
Sold in multiples of 2 for
$14.58
Key Features
Material
Nylon
Shaft Diameter (in)
1/2 Inch
Color
Gray
Flange Diameter
1 Inch
Overall Length
1-3/4 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15029PK
- Zoro #
- G3662987
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shaft Diameter (in)
- 1/2 Inch
- Flange Diameter
- 1 Inch
- Overall Length
- 1-3/4 Inch
- Head Diameter
- 9mm
Details
- Item
- Gray Nyln Push Type Ret 12.7mm Hole Size
- Material
- Nylon
- Color
- Gray
Description
Gray Nyln Push Type Ret 12.7mm Hole Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.