Shop DISCO
See all product information
Create Account
Gray Nyln Retainers 7mm Hole Size 20mm S
- Mfr # 9529PK
- Zoro # G3677565
product price:Â
$
4.59
/ea
Sold in multiples of 2 for
$9.18
Key Features
Head Diameter
32mm
Stem Length
20mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9529PK
- Zoro #
- G3677565
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Diameter
- 32mm
- Stem Length
- 20mm
Details
- Item
- Gray Nyln Retainers 7mm Hole Size 20mm S
Description
Gray Nyln Retainers 7mm Hole Size 20mm S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.