Shop DISCO
See all product information
Create Account
Gray Nyln Rocker Mldg Clips 22mmx30mm Hd
- Mfr # 12315PK
- Zoro # G3652627
product price:Â
$
8.79
/ea
Key Features
Overall Height
18mm
Head Size
22mm x 30mm
Slot Size
9mm x 20mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12315PK
- Zoro #
- G3652627
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 18mm
- Head Size
- 22mm x 30mm
- Slot Size
- 9mm x 20mm
Details
- Item
- Gray Nyln Rocker Mldg Clips 22mmx30mm Hd
Description
Gray Nyln Rocker Mldg Clips 22mmx30mm Hd
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.