Shop DISCO
See all product information
Create Account
Grn Door Panel Retainers 8mm Hole 14mm S
- Mfr # 12043PK
- Zoro # G3651105
product price:Â
$
8.29
/ea
Key Features
Head Diameter
17mm
Stem Length
14mm
Hole Size
5/16" (8mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12043PK
- Zoro #
- G3651105
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Head Diameter
- 17mm
- Stem Length
- 14mm
- Hole Size
- 5/16" (8mm)
Details
- Item
- Grn Door Panel Retainers 8mm Hole 14mm S
Description
Grn Door Panel Retainers 8mm Hole 14mm S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.