Shop DISCO
See all product information
Create Account
Grn Nyln Door Rod Clips 5/32" Rod Size L
- Mfr # 1250PK
- Zoro # G3654063
product price:Â
$
11.75
/ea
Key Features
Material
Nylon
Color
Green
Hole Diameter (in)
1/4 Inch
Rod Size
1/8 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1250PK
- Zoro #
- G3654063
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hole Diameter (in)
- 1/4 Inch
- Rod Size
- 1/8 Inch
Details
- Item
- Grn Nyln Door Rod Clips 5/32" Rod Size L
- Material
- Nylon
- Color
- Green
Description
Grn Nyln Door Rod Clips 5/32 In. Rod Size L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.