Grn Nyln Door Trim Ret 8mm Hole Size 19m
- Mfr # 12894PK
- Zoro # G3655926
product price:Â
$
7.79
/ea
Sold in multiples of 2 for
$15.58
Key Features
Head Diameter
19mm
Stem Length
32mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12894PK
- Zoro #
- G3655926
- UPC #
- -
- Country of Origin
- China
- Item
- Grn Nyln Door Trim Ret 8mm Hole Size 19m
Dimensions
- Head Diameter
- 19mm
- Stem Length
- 32mm
Description
Grn Nyln Door Trim Ret 8mm Hole Size 19m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.