
Hammerlock Cotter Pin, 1/4 in Dia, 1 in L
Mfr # 4112PK
Zoro # G3670084
product price: $15.95
/eaKey Features
Pin Type
Hammerlock
System of Measurement
Inch
Pin Diameter
1/4 in
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4112PK
Zoro #
G3670084
UPC #
-
Country of Origin
China
Dimensions
Pin Diameter
1/4 in
Shank Length
2 in
Details
Item
Cotter Pin
Pin Type
Hammerlock
System of Measurement
Inch
Finish
Zinc Plated
Description
Zinc Finish Cotter Pins 1/4X1 In. Hammerloc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.