Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammerlock Cotter Pin, 1/8 in Dia, 2-1/2 in L

  • Mfr # 4091PK

  • Zoro # G3670118


product price: $21.15
/ea

Key Features

Pin Type
Hammerlock
System of Measurement
Inch
Pin Diameter
1/8 in
Shank Length
2-1/2 in
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4091PK
Zoro #
G3670118
UPC #
-
Country of Origin
China

Dimensions

Pin Diameter
1/8 in
Shank Length
2-1/2 in

Details

Item
Cotter Pin
Pin Type
Hammerlock
System of Measurement
Inch
Finish
Zinc Plated

Description

Zinc Finish Cotter Pins 1/8X2 1/2 In. Hamme

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.