Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammerlock Cotter Pin, 3/32 in Dia, 1 in L

  • Mfr # 4070PK

  • Zoro # G3669953


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Pin Item
Cotter Pin
Pin Type
Hammerlock
System of Measurement
Inch
Cotter Pin Type
Hammerlock
Pin Diameter
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4070PK
Zoro #
G3669953
UPC #
-
Country of Origin
China

Dimensions

Pin Diameter
3/32 in
Shank Length
1 in
Pin Dia.
3/32 in
Fastener Length
1 in

Details

Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Hammerlock
System of Measurement
Inch
Cotter Pin Type
Hammerlock
Finish
Zinc Plated
Fastener Finish
Zinc Plated

Description

Zinc Finish Cotter Pins 3/32X1 In. Hammerlo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.