
Hammerlock Cotter Pin, 5/32 in Dia, 1-1/4 in L
Mfr # 4095PK
Zoro # G3669996
product price: $8.19
/eaKey Features
Pin Item
Cotter Pin
Pin Type
Hammerlock
System of Measurement
Inch
Cotter Pin Type
Hammerlock
Pin Diameter
5/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4095PK
Zoro #
G3669996
UPC #
-
Country of Origin
China
Dimensions
Pin Diameter
5/32 in
Shank Length
1-1/4 in
Pin Dia.
5/32 in
Fastener Length
1 1/4 in
Details
Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Hammerlock
System of Measurement
Inch
Cotter Pin Type
Hammerlock
Finish
Zinc Plated
Fastener Finish
Zinc Plated
Description
Zinc Finish Cotter Pins 5/32X1-1/4 In. Hamm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.