Shop DISCO
See all product information
Create Account
HeadLght Adj Screws 1/4-28X2" Phllp Driv
- Mfr # 996PK
- Zoro # G3679753
product price:Â
$
7.29
/ea
Sold in multiples of 2 for
$14.58
Key Features
Color/Finish
Zinc-Plated
Overall Length
2 Inch
Head Size
1/4 Inch
Thread Size
1/4-28 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 996PK
- Zoro #
- G3679753
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 2 Inch
- Head Size
- 1/4 Inch
- Thread Size
- 1/4-28 Inch
Details
- Item
- HeadLght Adj Screws 1/4-28X2" Phllp Driv
- Color/Finish
- Zinc-Plated
Description
HeadLght Adj Screws 1/4-28X2 In. Phllp Driv
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.