Shop DISCO
See all product information
Create Account
HeadLght Adjusting Nuts For a 1/4-28 Hea
- Mfr # 656PK
- Zoro # G3671904
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Material
Nylon
Overall Length
13/16 Inch
Thread Size
1/4-28 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 656PK
- Zoro #
- G3671904
- UPC #
- -
- Country of Origin
- China
- Item
- HeadLght Adjusting Nuts For a 1/4-28 Hea
- Material
- Nylon
Dimensions
- Overall Length
- 13/16 Inch
- Thread Size
- 1/4-28 Inch
Description
HeadLght Adjusting Nuts For a 1/4-28 Hea
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.