Zoro Homepage

HeadLght Panel Retainers No 8 Screw Size PK50

  • Mfr # 1107PK

  • Zoro # G3644988


product price: $10.15
/ea

Key Features

Material
Metal
Color
Black
Thread Size
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1107PK
Zoro #
G3644988
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
8

Details

Item
HeadLght Panel Retainers #8 Screw Size
Material
Metal
Color
Black

Description

HeadLght Panel Retainers #8 Screw Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.