Zoro Homepage

Hex Head License Screw Assort Adj Blue Tray W/Clr Lid

  • Mfr # 8686BCP

  • Zoro # G3674083


product price: $138.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Finish
Blue
Number of Sizes
24
Number of Pieces
585
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8686BCP
Zoro #
G3674083
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Number of Sizes
24

Details

Item
Hex Head Cap Screw
System of Measurement
Inch
Finish
Blue
Number of Pieces
585

Description

HexHead License Screw Assort Adj Blue T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.