Hex Nut, 1"-8, Grade 8, Zinc Yellow Plated
Mfr # 11805PK
Zoro # G3649897
product price: $14.69
/eaKey Features
Material Grade/Class
Grade 8
Finish
Zinc Yellow Plated
Hex Width
1-1/2 in
System of Measurement
Inch
Thread Type
USS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11805PK
Zoro #
G3649897
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1"-8
Hex Width
1-1/2 in
Details
Item
Hex Nut
Material Grade/Class
Grade 8
Finish
Zinc Yellow Plated
System of Measurement
Inch
Thread Type
USS
Description
Grade 8 HexNuts 1-8 USS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.