Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 1/2"-13, Bright Zinc Plated

  • Mfr # 1317PK

  • Zoro # G3656976


product price: $14.65
/ea

Key Features

Thread Size
1/2"-13
Finish
Bright Zinc Plated
Hex Width
3/4 in
System of Measurement
Inch
Thread Type
USS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1317PK
Zoro #
G3656976
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/2"-13
Hex Width
3/4 in

Details

Item
Hex Nut
Finish
Bright Zinc Plated
System of Measurement
Inch
Thread Type
USS

Description

Zinc Finished HexNuts 1/2-13 USS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.