Hex Nut, #12-24, Bright Zinc Plated
Mfr # 12242PK
Zoro # G3652304
product price: $4.85
/eaSold in multiples of 2 for $9.70
Key Features
Finish
Bright Zinc Plated
Hex Width
7/16 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12242PK
Zoro #
G3652304
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#12-24
Hex Width
7/16 in
Details
Item
Hex Nut
Finish
Bright Zinc Plated
System of Measurement
Inch
Description
Zinc Machine Screw HexNuts 12-24 Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.