Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 5/8"-11, Grade 9, Zinc Yellow Plated

  • Mfr # 9739PK

  • Zoro # G3678326


product price: $20.19
/ea

Key Features

Material Grade/Class
Grade 9
Finish
Zinc Yellow Plated
Hex Width
15/16 in
System of Measurement
Inch
Thread Type
USS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9739PK
Zoro #
G3678326
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Hex Width
15/16 in

Details

Item
Hex Nut
Material Grade/Class
Grade 9
Finish
Zinc Yellow Plated
System of Measurement
Inch
Thread Type
USS

Description

Replace Body/Frame HexNuts 5/8-11 USS G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.