Zoro Homepage

Hex Nut, #6-32, Bright Zinc Plated

  • Mfr # 12239PK

  • Zoro # G3652365


product price: $3.95
/ea
Sold in multiples of 2 for $7.90

Key Features

Finish
Bright Zinc Plated
Hex Width
5/16 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12239PK
Zoro #
G3652365
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#6-32
Hex Width
5/16 in

Details

Item
Hex Nut
Finish
Bright Zinc Plated
System of Measurement
Inch

Description

Zinc Machine Screw HexNuts 6-32 Screw S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.