Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 7/16"-14, Grade 8, Zinc Yellow Plated

  • Mfr # 11799PK

  • Zoro # G3649784


product price: $8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

Material Grade/Class
Grade 8
Finish
Zinc Yellow Plated
Hex Width
11/16 in
System of Measurement
Inch
Thread Type
USS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11799PK
Zoro #
G3649784
UPC #
-
Country of Origin
China

Dimensions

Thread Size
7/16"-14
Hex Width
11/16 in

Details

Item
Hex Nut
Material Grade/Class
Grade 8
Finish
Zinc Yellow Plated
System of Measurement
Inch
Thread Type
USS

Description

Grade 8 HexNuts 7/16-14 USS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.