Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 9/16"-12, Grade 8, Zinc Yellow Plated

  • Mfr # 11801PK

  • Zoro # G3649818


product price: $9.35
/ea

Key Features

Material Grade/Class
Grade 8
Finish
Zinc Yellow Plated
Hex Width
7/8 in
System of Measurement
Inch
Thread Type
USS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11801PK
Zoro #
G3649818
UPC #
-
Country of Origin
China

Dimensions

Thread Size
9/16"-12
Hex Width
7/8 in

Details

Item
Hex Nut
Material Grade/Class
Grade 8
Finish
Zinc Yellow Plated
System of Measurement
Inch
Thread Type
USS

Description

Grade 8 HexNuts 9/16-12 USS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.