Zoro Homepage

Hex Nut, M10-1.50, Class 8, Bright Zinc Plated

  • Mfr # 866PK

  • Zoro # G3673627


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Thread Size
M10-1.50
Material Grade/Class
Class 8
Finish
Bright Zinc Plated
Hex Width
17 mm
Standards
DIN 934
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
866PK
Zoro #
G3673627
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M10-1.50
Hex Width
17 mm

Details

Item
Hex Nut
Material Grade/Class
Class 8
Finish
Bright Zinc Plated
Standards
DIN 934
System of Measurement
Metric

Description

Class 8 Metric HexNuts 10-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.