Zoro Homepage

Hex Nut, M12-1.25, Class 8, Bright Zinc Plated

  • Mfr # 12280PK

  • Zoro # G3652575


product price: $19.25
/ea

Key Features

Thread Size
M12-1.25
Material Grade/Class
Class 8
Finish
Bright Zinc Plated
Hex Width
17 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12280PK
Zoro #
G3652575
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M12-1.25
Hex Width
17 mm

Details

Item
Hex Nut
Material Grade/Class
Class 8
Finish
Bright Zinc Plated
System of Measurement
Metric

Description

Zinc Serrated Class 8 HexNuts 12-1.25mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.