Zoro Homepage

Hex Nut, M12-1.75, Class 8, Bright Zinc Plated

  • Mfr # 867PK10

  • Zoro # G3673733


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

Thread Size
M12-1.75
Material Grade/Class
Class 8
Finish
Bright Zinc Plated
Hex Width
19 mm
Standards
DIN 934
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
867PK10
Zoro #
G3673733
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M12-1.75
Hex Width
19 mm

Details

Item
Hex Nut
Material Grade/Class
Class 8
Finish
Bright Zinc Plated
Standards
DIN 934
System of Measurement
Metric

Description

Class 8 Metrc HexNuts 12-1.75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.