Zoro Homepage

Hex Nut, M16-2.00, Class 10, Zinc Yellow Plated

  • Mfr # 14808PK

  • Zoro # G3662479


product price: $18.69
/ea

Key Features

Material Grade/Class
Class 10
Finish
Zinc Yellow Plated
Hex Width
24 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14808PK
Zoro #
G3662479
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M16-2.00
Hex Width
24 mm

Details

Item
Hex Nut
Material Grade/Class
Class 10
Finish
Zinc Yellow Plated
System of Measurement
Metric

Description

Class 10 Metric HexNuts 16-2.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.