
Hex Nut, M8-1.25, Black Phosphate
Mfr # 10838PK
Zoro # G3642906
product price: $6.59
/eaSold in multiples of 2 for $13.18
Key Features
Thread Size
M8-1.25
Finish
Black Phosphate
Hex Width
13 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10838PK
Zoro #
G3642906
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M8-1.25
Hex Width
13 mm
Details
Item
Hex Nut
Finish
Black Phosphate
System of Measurement
Metric
Description
Blk Phspht HexNuts 8-1.25mm 18mm Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.