Zoro Homepage

Hex Nut, M8-1.25, Class 10, Zinc Yellow Plated

  • Mfr # 14804PK

  • Zoro # G3662533


product price: $10.39
/ea

Key Features

Material Grade/Class
Class 10
Finish
Zinc Yellow Plated
Hex Width
13 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14804PK
Zoro #
G3662533
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M8-1.25
Hex Width
13 mm

Details

Item
Hex Nut
Material Grade/Class
Class 10
Finish
Zinc Yellow Plated
System of Measurement
Metric

Description

Class 10 Metric HexNuts 8-1.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.