
Hex Nut, M8-1.25, Class 8, Bright Zinc Plated
Mfr # 865PK
Zoro # G9353292
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Thread Size
M8-1.25
Material Grade/Class
Class 8
Finish
Bright Zinc Plated
Hex Width
13 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
865PK
Zoro #
G9353292
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M8-1.25
Hex Width
13 mm
Details
Item
Hex Nut
Material Grade/Class
Class 8
Finish
Bright Zinc Plated
System of Measurement
Metric
Thread Type
Metric
Description
Class 8 Metric HexNuts 8-1.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.