Disco
Hose Clamp Assortment, 100 Pc
- Zoro #: G3736896
- Mfr #: 8701
Hover or click to zoom Tap to zoom
Key Features
- Finish: Stainless Steel Bank
- Material: Stainless Steel
- Includes: Stainless Band Worm Gear Hose Clamps (10) #4 Mini 1/4 in - 5/8 in Clamp Range, (10) #6 Mini 5/16 in - 7/8 in Clamp Range, (10) #6 Standard 3/8 in - 7/8 in Clamp Range, (10) #10 Standard 1/2 in - 1 1/16 in Clamp Range, (10) #12 Standard 1/2 in - 1 1/4 in Clamp Range, (10) #16 Standard 11/16 in - 1 1/2 in Clamp Range, (10) #20 Standard 3/4 in - 1 3/4 in Clamp Range, (10) #28 Standard 1 1/4 in - 2 1/4 in Clamp Range, (10) #32 Standard 1 1/2 in - 2 1/2 in Clamp Range, (10) #36 Standard 1 3/4 in - 2 3/4 in Clamp Range, (1) Black Finish Hose Clamp Rack Holds 10 Clamps Sizes 4 through 36
- Number of Pieces: 100
- Type: Worm Gear
- Item: Hose Clamp Assortment
- Number of Sizes: 10
- Product Type: Hose Clamp Assortment
$274.86
Subtotal: $274.86
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Disco
- MFR #8701
- Zoro #G3736896
- Country of OriginChina
- Category Hose Clamps
Dimensions
Number of Sizes | 10 |
Details
Finish | Stainless Steel Bank |
Material | Stainless Steel |
Includes | Stainless Band Worm Gear Hose Clamps (10) #4 Mini 1/4 in - 5/8 in Clamp Range, (10) #6 Mini 5/16 in - 7/8 in Clamp Range, (10) #6 Standard 3/8 in - 7/8 in Clamp Range, (10) #10 Standard 1/2 in - 1 1/16 in Clamp Range, (10) #12 Standard 1/2 in - 1 1/4 in Clamp Range, (10) #16 Standard 11/16 in - 1 1/2 in Clamp Range, (10) #20 Standard 3/4 in - 1 3/4 in Clamp Range, (10) #28 Standard 1 1/4 in - 2 1/4 in Clamp Range, (10) #32 Standard 1 1/2 in - 2 1/2 in Clamp Range, (10) #36 Standard 1 3/4 in - 2 3/4 in Clamp Range, (1) Black Finish Hose Clamp Rack Holds 10 Clamps Sizes 4 through 36 |
Number of Pieces | 100 |
Type | Worm Gear |
Item | Hose Clamp Assortment |
Product Type | Hose Clamp Assortment |
Description
Hose Clamp Assortment, Stainless Steel, Stainless Steel Bank Finish, Number of Sizes #4 to #36 Clamp Sizes
Reviews of Disco #8701
Explore more
- DONALDSON Clamp, Hose-Type Lined High Torque P115208
- BREEZE Clamp Hose 9/16-1.25" Ss 665012551
- BREEZE Ideal Hy Gear 5 in to 7 in. SAE 104 Silver Hose Clamp Stainless Steel Band 62P104551
- APACHE Apache 4-1/2" - 6" 301 Stainless Steel Worm Gear Clamp w/ 9/16" Wide Band 48009506
- BAND-IT Tielok Tie Sid 304 1/4X.015X16.5, PK100 AS2129
- X1 TOOLS 2" Hose Clamp (40 Hose Clamps), 40PK X1E-CON-CLA-HOS-2000x40
- VELVAC Slotted Clamp 9/16 - 1-1/16 022310
- X1 TOOLS 1-1/2" Hose Clamp (4 Hose Clamps), 4PK X1E-CON-CLA-HOS-1500x4
- BREEZE Hose Clamp, HD, SAE 152, Zinc, PK10 100 152 H
- X1 TOOLS 7/8" Hose Clamp (2 Hose Clamps), 2PK X1E-CON-CLA-HOS-0875x2
- NORMA Clamp, Embossed, 9mm, 12mm-20mm, W4, PK100 1266704016
- Disco Hose Fittings